Zoro Homepage

Women's Western Work Boot, 9 1/2, Composite Toe, 10 in H, Brown Bomber, 10029498

  • Mfr # 10029498

  • Zoro # G3703942


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Width
C
Style Number
10029498
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029498
Zoro #
G3703942
UPC #
192904069181
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
C
Footwear Width
C
Height
10 in
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Overall Height
10 in

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Style Number
10029498
Upper Boot Material
All Leather
Waterproof
No
Liner Material
Mesh
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Non Metallic Upper
Yes
Conductive
No
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Pull On
Upper Material Description
Full Grain Leather
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Toe Shape
Square
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Removable Insole
Yes
Footwear Style
Wellington Boot
Upper Material
Leather
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
Metatarsal Guard
No
Insole System
Removable 4LR EVA Footbed
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.85
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Chemical Resisting Sole
No
Footwear Shank Type
Nylon
Static Dissipative
No
Insulated
No
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Insole Material
EVA
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Outsole Technology
Duratread(TM)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.85
Outsole Material (PRINT)
Rubber
Construction
Cemented
Chemical-Resisting Sole (PRINT)
No
Closure
Pull On
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
572 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Outsole Technology (PRINT)
Duratread(TM)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Insole Technology
4LR(TM), Removable
Shank Material (PRINT)
Nylon
Style Family
Wellington Boot
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown Bomber, Width C, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.