Zoro Homepage

Women's Western Work Boot, 9 1/2, Composite Toe, 10 in H, Brown Bomber, 10029498

  • Mfr # 10029498

  • Zoro # G3746125


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Width
B
Style Number
10029498
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029498
Zoro #
G3746125
UPC #
192904069068
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
B
Footwear Width
B
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
9 1/2

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Style Number
10029498
Upper Boot Material
All Leather
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Upper Material
Leather
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.85
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Metal Chip Resisting Sole
No
Midsole Material
EVA
Ninety Degree Heel
Yes
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Removable Insole
Yes
Non-Marking Sole
Yes
Insulated
No
Predominant Footwear Color
Brown
Metatarsal Guard
No
Shank Material
Nylon
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Footwear Closure Type
Pull On
Metatarsal System
No
Chain Saw Cut Resistant
No
Footwear Style
Wellington Boot
Static Dissipative
No
Waterproof Type
None
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
Toe Shape
Square
Chemical Resisting Sole
No
Max. Heat Rating
572 Degrees F
Upper Material Description
Full Grain Leather
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insole System
Removable 4LR EVA Footbed
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Maximum Heat Rating (PRINT)
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Maximum Heat Rating
572 Degrees F
Liner Material (PRINT)
Mesh
Outsole Technology (PRINT)
Duratread(TM)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Wet
0.85
Insole Material
EVA
Ninety-Degree Heel (PRINT)
Yes
Style Family
Wellington Boot
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Closure
Pull On
Upper Material (PRINT)
Leather
Outsole Technology
Duratread(TM)
Chemical-Resisting Sole (PRINT)
No
Construction
Cemented
Insole Technology
4LR(TM), Removable
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
Insole Material (PRINT)
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown Bomber, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.