Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Womens FR 1/4 Zip, Cotton, 1/4 Zip, Gray, L

  • Mfr # 10032841

  • Zoro # G802203460


product price: $139.95
/ea
Free Shipping & Returns

Key Features

Color
Gray
Fabric Weight
10 oz
Standards
CAT 2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
ATPV Rating
22 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10032841
Zoro #
G802203460
UPC #
192904421941
Country of Origin
India

Dimensions

Size
L
Sleeve Length Type
Long
Size - Body Type
Regular
Sleeve Length
32 in
Maximum Waist Size
33 in
Minimum Chest Size
38 1/2 in
Minimum Waist Size
31 1/2 in
Maximum Chest Size
40 in

Details

Item
Womens FR 1/4 Zip
Color
Gray
Fabric Weight
10 oz
Standards
CAT 2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
ATPV Rating
22 cal/sq cm
Material
Cotton
Closure Type
1/4 Zip
Neck Style
Collar
Gender
Women's
Collar Style
Standing Collar
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Zippered Chest Pocket
Includes Hood
No
High-Visibility
No
Garment Type
Sweatshirt
Pattern
Solid
Insulated for Cold Conditions
No
Number of Pockets
1
Back Stripe Pattern
None
Sweatshirt Type
Quarter Zip
ANSI Class
Not Rated
Cuff Style
Ribbed
Pocket Location
Chest
Pocket Locations
Chest

Description

ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Gray, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Zippered Chest Pocket, Closure Type 1/4 Zip, Gender Women's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, Womens FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 40 in, Maximum Waist Size 33 in, Minimum Chest Size 38 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.