Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Womens FR 1/4 Zip, Cotton, 1/4 Zip, Gray, S

  • Mfr # 10032841

  • Zoro # G702203508


product price: $139.95
/ea
Free Shipping & Returns

Key Features

Color
Gray
Fabric Weight
10 oz
Standards
CAT 2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
ATPV Rating
22 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10032841
Zoro #
G702203508
UPC #
192904421927
Country of Origin
India

Dimensions

Size
S
Maximum Waist Size
28 in
Minimum Chest Size
34 in
Minimum Waist Size
27 in
Sleeve Length Type
Long
Size - Body Type
Regular
Maximum Chest Size
35 in
Sleeve Length
31 in

Details

Item
Womens FR 1/4 Zip
Color
Gray
Fabric Weight
10 oz
Standards
CAT 2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
ATPV Rating
22 cal/sq cm
Material
Cotton
Closure Type
1/4 Zip
ANSI Class
Not Rated
Back Stripe Pattern
None
Cuff Style
Ribbed
Collar Style
Standing Collar
Insulated for Cold Conditions
No
Sweatshirt Type
Quarter Zip
Pocket Location
Chest
Gender
Women's
High-Visibility
No
Pattern
Solid
Garment Type
Sweatshirt
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Zippered Chest Pocket
Neck Style
Collar
Number of Pockets
1
Includes Hood
No
Pocket Locations
Chest

Description

ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Gray, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Zippered Chest Pocket, Closure Type 1/4 Zip, Gender Women's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, Womens FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 35 in, Maximum Waist Size 28 in, Minimum Chest Size 34 in, Minimum Waist Size 27 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.