Women's Womens FR 1/4 Zip, Cotton, 1/4 Zip, Gray, XS

  • Mfr # 10032841

  • Zoro # G002203505


product price:  $139.95
/ea
Free Shipping & Returns

Key Features

Color
Gray
Fabric Weight
10 oz
Standards
CAT 2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
ATPV Rating
22 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10032841
Zoro #
G002203505
UPC #
192904421910
Country of Origin
India

Dimensions

Size
XS
Minimum Chest Size
32 in
Sleeve Length Type
Long
Minimum Waist Size
25 in
Size - Body Type
Regular
Maximum Chest Size
33 in
Sleeve Length
30 1/2 in
Maximum Waist Size
26 in

Details

Item
Womens FR 1/4 Zip
Color
Gray
Fabric Weight
10 oz
Standards
CAT 2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
ATPV Rating
22 cal/sq cm
Material
Cotton
Closure Type
1/4 Zip
Cuff Style
Ribbed
Pattern
Solid
Gender
Women's
Includes Hood
No
ANSI Class
Not Rated
Garment Type
Sweatshirt
Insulated for Cold Conditions
No
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Zippered Chest Pocket
Sweatshirt Type
Quarter Zip
Pocket Location
Chest
Number of Pockets
1
Neck Style
Collar
Collar Style
Standing Collar
Back Stripe Pattern
None
High-Visibility
No
Pocket Locations
Chest

Description

ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Gray, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Zippered Chest Pocket, Closure Type 1/4 Zip, Gender Women's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, Womens FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 33 in, Maximum Waist Size 26 in, Minimum Chest Size 32 in, Minimum Waist Size 25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.