Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auger Cable, Fits Ariens

  • Mfr # 06900438

  • Zoro # G7474769


product price: $47.55
/ea

Key Features

Fits Brand
Ariens
Application
Snow Removal
For Use With
Snow Blowers
Length
26 13/16 in
Product Type
Auger Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06900438
Zoro #
G7474769
UPC #
-
Country of Origin
China

Dimensions

Length
26 13/16 in
Overall Length
26 13/16 in

Details

Item
Auger Cable
Fits Brand
Ariens
Application
Snow Removal
For Use With
Snow Blowers
Product Type
Auger Cable
Compatible Manufacturer Model Number
916003, 916303, 920004, 920013, 920014, 920020, 920021, 920022, 920024, 920025, 920026, 920027, 920028, 920313
Compatible Product Type
Snow Blower

Description

Auger Cable, For Use With Snow Blowers, Length 26 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.