Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auger Rake, Fits Ariens

  • Mfr # 52103000

  • Zoro # G7472501


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Application
Snow Removal
Fits Brand
Ariens
Size
30 in
Material
Steel
For Use With
Snow Blowers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52103000
Zoro #
G7472501
UPC #
-
Country of Origin
United States

Dimensions

Size
30 in
Overall Length
30 in

Details

Item
Auger Rake
Application
Snow Removal
Fits Brand
Ariens
Material
Steel
For Use With
Snow Blowers
Product Type
Replacement Left-hand Auger
Compatible Product Type
Snow Blower
Compatible Manufacturer Model Number
921011, 921012, 921013, 921014, 921015, 921016, 921017, 921018, 921019, 921020, 921022, 921023, 921027, 921029, 921031, 921032, 921034, 921040, 921051, 921304, 921305, 921306, 921307, 921308, 921309, 921311, 921312, 921314, 921315, 921316, 921317, 921318, 921320

Description

Auger Rake, For Use With Snow Blowers, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.