Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auger Rake, Fits Ariens

  • Mfr # 53213200

  • Zoro # G7473000


product price: $159.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
916003, 916302, 916303, 920001, 920002, 920003, 920006, 920007, 920010, 920012, 920013, 920014, 920015, 920016, 920017, 920020, 920021, 920022, 920300, 920301, 920302, 920303, 920304, 920305, 920306, 920307, 920308, 920309, 920310, 920311, 920312, 920313, 920314, 920315, 920316, 920317, 920318, 920320, 920321, 920324, 920325, 920326, 920400, 920401, 920402, 920403, 920404, 920405, 932037, 932038, 932039, 932040, 932041, 932042, 932043, 932044
Application
Snow Removal
For Use With
Snow Blowers
Material
Steel
Fits Brand
Ariens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53213200
Zoro #
G7473000
UPC #
-
Country of Origin
United States

Dimensions

Size
24 in

Details

Item
Auger Rake
For Use With Mfr. Model Number
916003, 916302, 916303, 920001, 920002, 920003, 920006, 920007, 920010, 920012, 920013, 920014, 920015, 920016, 920017, 920020, 920021, 920022, 920300, 920301, 920302, 920303, 920304, 920305, 920306, 920307, 920308, 920309, 920310, 920311, 920312, 920313, 920314, 920315, 920316, 920317, 920318, 920320, 920321, 920324, 920325, 920326, 920400, 920401, 920402, 920403, 920404, 920405, 932037, 932038, 932039, 932040, 932041, 932042, 932043, 932044
Application
Snow Removal
For Use With
Snow Blowers
Material
Steel
Fits Brand
Ariens
Product Type
Rake
Compatible Product Type
Snow Blowers
Compatible Manufacturer Number
Compatible Brand
Ariens

Description

Auger Rake, For Use With Mfr. Model Number 916003, 916302, 916303, 920001, 920002, 920003, 920006, 920007, 920010, 920012, 920013, 920014, 920015, 920016, 920017, 920020, 920021, 920022, 920300, 920301, 920302, 920303, 920304, 920305, 920306, 920307, 920308, 920309, 920310, 920311, 920312, 920313, 920314, 920315, 920316, 920317, 920318, 920320, 920321, 920324, 920325, 920326, 920400, 920401, 920402, 920403, 920404, 920405, 932037, 932038, 932039, 932040, 932041, 932042, 932043, 932044

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.