Ball Bearing .50 x1.38 x .438 Sealed
Mfr # 05480000
Zoro # G8851141
product price: $28.79
/eaKey Features
Fits Brand
Ariens
For Use With Mfr. Model Number
Application
Lawn Care, Snow Removal
Overall Height
7/16 in
Product Type
Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05480000
Zoro #
G8851141
UPC #
-
Country of Origin
China
Dimensions
Overall Height
7/16 in
Overall Diameter
1.38 in
Details
Item
Ball Bearing .50 x1.38 x .438 Sealed
Fits Brand
Ariens
For Use With Mfr. Model Number
Application
Lawn Care, Snow Removal
Product Type
Ball Bearing
Compatible Brand
Ariens
Compatible Manufacturer Number
Compatible Product Type
Lawnmower
Description
Ball Bearing .50 x1.38 x .438 Sealed, Fits Brand Ariens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.