Compact Snow Blower Cover
Mfr # 72601400
Zoro # G2922753
product price: $56.49
/eaKey Features
For Use With
920013, 920014, 921031
Color
Gray
Height
8 in
Length
13 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72601400
Zoro #
G2922753
UPC #
751058028491
Country of Origin
China
Dimensions
Height
8 in
Length
13 in
Width
13 in
Overall Width
13 in
Overall Height
8 in
Overall Length
13 in
Details
Item
Snow Blower Cover
For Use With
920013, 920014, 921031
Color
Gray
Material
Polyester
Product Type
Snow Blower Cover
Compatible Brand
Ariens
Compatible Manufacturer Model Number
920013, 920014, 921031
Description
Snow Blower Cover, For Use With 920013, 920014, 921031, Material Polyester, Gray, Height 8 in, Length (In.) 13, Length 13 in, Width (In.) 13, Width 13 in, Height (In.) 8, Fits Nos. 5XPT6, 5XPT7, 10G175
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.