Zoro Homepage

Deflector Cable, Fits Ariens

  • Mfr # 06900406

  • Zoro # G7475240


product price: $59.49
/ea

Key Features

For Use With
Snow Blowers
Fits Brand
Ariens
Length
61 in
Application
Snow Removal
Product Type
Deflector Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06900406
Zoro #
G7475240
UPC #
-
Country of Origin
China

Dimensions

Length
61 in
Overall Length
53 11/16 in

Details

Item
Deflector Cable
For Use With
Snow Blowers
Fits Brand
Ariens
Application
Snow Removal
Product Type
Deflector Cable
Compatible Product Type
Snow Blower
Compatible Manufacturer Model Number
921013, 921016, 921017, 921018, 921020, 921022, 921023, 921024, 921027, 921028, 921029, 921030, 921031

Description

Deflector Cable, For Use With Snow Blowers, Length 61 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.