Shop ARIENS

Deluxe 30 EFI

  • Mfr # 921049
  • Zoro # G025055594

product price: 
$
3,028.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Drive Gears
Forward and Reverse
Engine Brand
Ariens
Inlet Height
21 in
Clearing Depth
21 in
Auger Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
921049
Zoro #
G025055594
UPC #
751058042381
Country of Origin
United States

Dimensions

Inlet Height
21 in
Clearing Depth
21 in
Wheel Diameter
16 in
Auger Diameter
14 in
Overall Length
58 5/16 in
Impeller Diameter
14 in
Overall Height
45 1/2 in
Overall Width
32 3/8 in
Chute Turning Radius
200 Degrees

Details

Item
Walk-Behind Snow Blowers
Drive Gears
Forward and Reverse
Engine Brand
Ariens
Auger Material
Steel
Impeller Material
Steel
Includes Head Lights
Yes
Throw - Maximum
50 ft
Clearing Path
30 in
Stage
Two-Stage
Drive Type
Disc-O-Matic
Start Type
Electric Ignition
Engine Cycle
4-Cycle
Number of Speeds
8
Tool Weight
275.6 lb
Engine Displacement
306 cc
Power Source
Gas-Powered
Turning Capability
Auto-Turn
Chute Control
Manual
Speed Settings
Variable
Product Type
Walk-Behind Snow Blower
Number of Impeller Blades
3

Description

Walk-Behind Snow Blowers, 30 in Clearing Path, Auger Diameter 14 in, Inlet Height 21 in, Engine Brand Ariens, Drive Gears Forward and Reverse, Drive Type Disc-O-Matic, Start Type Electric Ignition, Chute Turning Radius 200 Degrees , Integrated Hand Warmers Yes

Restrictions

WARNING: This product can expose you to chemicals including Gasoline engine exhaust, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.