Shop ARIENS
See all product information
Create Account
Discharge Baffle Kit
- Mfr # 79406400
- Zoro # G223559467
product price:Â
$
551.99
/ea
Free Shipping & Returns
Key Features
Includes
Discharge Chute Assembly; Mounting Hardware; T-Handle Assembly
Product Type
Discharge Baffle Kit
Compatible Product Type
Ariens 32 in Deck Ridgeline Models
Compatible Manufacturer Number
994166
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79406400
- Zoro #
- G223559467
- UPC #
- 751058068626
- Country of Origin
- United States
- Item
- Discharge Baffle Kit
- Includes
- Discharge Chute Assembly; Mounting Hardware; T-Handle Assembly
- Product Type
- Discharge Baffle Kit
- Compatible Product Type
- Ariens 32 in Deck Ridgeline Models
- Compatible Manufacturer Number
- 994166
Description
Discharge Baffle Kit, Product Type Discharge Baffle Kit, Compatible Manufacturer Number 994166, Compatible Product Type Ariens 32 in Deck Ridgeline Models, Includes Discharge Chute Assembly; Mounting Hardware; T-Handle Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.