
Edge 42 in. 656 cc Hydrostatic Gas Zero Turn Riding Mower
Mfr # 915283
Zoro # G316251063
product price: $5,047.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
Key Features
Overall Length
82.5 in
Overall Width
35 in
Overall Height
63 in
For Use With
Gas Zero Turn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
915283
Zoro #
G316251063
UPC #
751058048420
Country of Origin
United States
Dimensions
Overall Length
82.5 in
Overall Width
35 in
Overall Height
63 in
Details
Item
Tractors/Riders
For Use With
Gas Zero Turn
Description
Brand Name: Ariens, Deck Material: Steel, Drive Type: Rear-Wheel Drive, Engine Brand: Briggs & Stratton, Engine Displacement: 656, Front Wheel Size: 11, Maximum Cutting Height: 4.5, Minimum Cutting Height: 1.5, Number of Blades: 2, Powered By: Gas, Produc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.