Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge 52 in. 726 cc Hydrostatic Gas Zero Turn Riding Mower

  • Mfr # 915285

  • Zoro # G416251062


product price: $5,479.99
/ea
Additional $650.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
60.13 in
For Use With
Gas Zero Turn
Overall Width
34.5 in
Overall Height
73.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915285
Zoro #
G416251062
UPC #
751058048437
Country of Origin
United States

Dimensions

Overall Length
60.13 in
Overall Width
34.5 in
Overall Height
73.75 in

Details

Item
Tractors/Riders
For Use With
Gas Zero Turn

Description

Brand Name: Ariens, Deck Material: Steel, Drive Type: Rear-Wheel Drive, Engine Brand: Kawasaki, Engine Displacement: 726, Front Wheel Size: 11, Maximum Cutting Height: 4.5, Minimum Cutting Height: 1.5, Number of Blades: 3, Powered By: Gas, Product Type: Z

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.