Zoro Homepage

Front Weight Kit for Snow Blowers

  • Mfr # 72406500

  • Zoro # G1551575


product price: $96.49
/ea
Free Shipping & Returns

Key Features

For Use With
All Ariens Snow Blowers
Material
Steel
Color
Orange
Height
5 in
Length
25 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72406500
Zoro #
G1551575
UPC #
751058015194
Country of Origin
United States

Dimensions

Height
5 in
Length
25 1/2 in
Width
5 in
Overall Length
25 1/2 in
Overall Height
5 in
Overall Width
5 in

Details

Item
Snow Blower Parts & Accessories
For Use With
All Ariens Snow Blowers
Material
Steel
Color
Orange
Product Type
Front Weight Kit
Compatible Brand
Ariens

Description

Front Weight Kit, For Use With All Ariens Snow Blowers, Material Steel, Orange, Height 5 in, Length (In.) 25.5, Length 25 1/2 in, Width (In.) 5, Width 5 in, Height (In.) 5, Fits All Arien Models

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.