Gas-Powered Walk-Behind Snow Blower, Gas, 20 in Clearing Path, 11 in Auger Diameter

  • Mfr # 920029

  • Zoro # G5502888


product price: $1,779.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Fuel Type
Gas
Clearing Path
20 in
Auger Diameter
11 in
Torque
127 in-lb
Engine Brand
Ariens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
920029
Zoro #
G5502888
UPC #
751058045504
Country of Origin
United States

Dimensions

Auger Diameter
11 in
Inlet Height
20 in
Wheel Dia.
15 in
Wheel Width
5 in
Chute Turning Radius
205 Degrees
Impeller Diameter
12 in
Clearing Depth
20 in
Overall Width
26 3/8 in
Overall Length
53 5/16 in
Wheel Diameter
15 in
Overall Height
44 in

Details

Item
Gas-Powered Walk-Behind Snow Blower
Fuel Type
Gas
Clearing Path
20 in
Torque
127 in-lb
Engine Brand
Ariens
Displacement
223 cc
Features
Halogen Light Type, Optional Drift Cutters, Optional Handwarmers, Standard One Hand Interlock, Standard Remote Deflector Control
Auger Type
Steel Serrated
Lights
Yes
Stages
2
Chute Construction
Steel
Drive Gears
Forward and Reverse
Fuel Tank Capacity
1.5 qt
Start Type
Electric Ignition
Chute Rotation
2.5x Quick Turn
Drive Type
Disc-O-Matic
Integrated Hand Warmers
No
Skid Shoe Type
Steel Reversible
Product Type
Walk-Behind Snow Blower
Throw - Maximum
40 ft
Chute Control
Dash Mount Crank
Engine Displacement
223 cc
Number of Speeds
8
Includes Head Lights
Yes
Number of Impeller Blades
3
Adjustable Handle
Not Adjustable
Engine Cycle
4-Cycle
Tool Series
Compact
Speed Settings
Variable
Chute Material
Steel
Wheel Type
Pneumatic
Power Source
Gas-Powered
Tool Weight
187 lb
Auger Material
Reinforced Rubber
Stage
Two-Stage
Impeller Material
Steel

Description

Gas-Powered Walk-Behind Snow Blower, 20 in Clearing Path, Auger Diameter 11 in, Inlet Height 20 in, 127 in-lb Torque, Fuel Type Gas, Displacement 223 cc, Engine Brand Ariens, Drive Gears Forward and Reverse, Drive Type Disc-O-Matic, Stages 2, Start Type Electric Ignition, Fuel Tank Capacity 1.5 qt, Wheel Dia. 15 in, Wheel Width 5 in, Auger Type Steel Serrated, Chute Construction Steel, Chute Rotation 2.5x Quick Turn, Chute Turning Radius 205 Degrees , Integrated Hand Warmers No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.