Gas-Powered Walk-Behind Snow Blower, Gas, 24 in Clearing Path, 14 in Auger Diameter

  • Mfr # 921069

  • Zoro # G4846950


original price: $2,014.99
7% off
new price: $1,859.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Fuel Type
Gas
Clearing Path
24 in
Auger Diameter
14 in
Torque
12.5 ft-lb
Engine Brand
Ariens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
921069
Zoro #
G4846950
UPC #
751058040653
Country of Origin
United States

Dimensions

Auger Diameter
14 in
Inlet Height
21 in
Chute Turning Radius
200 Degrees
Wheel Dia.
16 in
Wheel Width
6 7/8 in
Width
24"
Overall Width
26 3/8 in
Overall Height
45 5/16 in
Overall Length
58 5/8 in
Wheel Diameter
16 in
Impeller Diameter
14 in
Clearing Depth
21 in

Details

Item
Gas-Powered Walk-Behind Snow Blower
Fuel Type
Gas
Clearing Path
24 in
Torque
12.5 ft-lb
Engine Brand
Ariens
Displacement
254 cc
Drive Type
Disc-O-Matic
Auger Type
Notched
Stages
2
Skid Shoe Type
Steel Reversible
Features
Auto-Turn Steering Technology, Cast Iron Gear Case
Lights
No
Chute Rotation
Dash Mount Crank
Chute Construction
Steel
Start Type
Electric Ignition
Integrated Hand Warmers
No
Fuel Tank Capacity
1.5 qt
Drive Gears
Forward and Reverse
Number of Stages
Two
Product Type
Walk-Behind Snow Blower
Throw - Maximum
50 ft
Chute Material
Steel
Speed Settings
Variable
Chute Control
Dash Mount Crank
Number of Impeller Blades
3
Stage
Two-Stage
Engine Cycle
4-Cycle
Wheel Type
Pneumatic
Adjustable Handle
Not Adjustable
Power Source
Gas-Powered
Turning Capability
Auto-Turn
Impeller Material
Steel
Auger Material
Steel
Engine Displacement
254 cc
Number of Speeds
8
Includes Head Lights
Yes
Tool Weight
245.5 lb
Tool Series
Deluxe

Description

Gas-Powered Walk-Behind Snow Blower, 24 in Clearing Path, Auger Diameter 14 in, Inlet Height 21 in, 12.5 ft-lb Torque, Fuel Type Gas, Displacement 254 cc, Engine Brand Ariens, Drive Gears Forward and Reverse, Drive Type Disc-O-Matic, Stages 2, Start Type Electric Ignition, Fuel Tank Capacity 1.5 qt, Wheel Dia. 16 in, Wheel Width 6 7/8 in, Auger Type Notched, Chute Construction Steel, Chute Rotation Dash Mount Crank, Chute Turning Radius 200 Degrees , Integrated Hand Warmers No

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.