Shop ARIENS
See all product information
Create Account
Grass Catcher
- Mfr # 79404800
- Zoro # G823559898
product price:Â
$
621.99
/ea
Free Shipping & Returns
Key Features
Product Type
Composite Grass Catcher
Compatible Product Type
Ariens 48 in and 52 in Deck Ridgeline Models, Gravely PRO-TURN 300/500/600/EV/PRO-STANCE/PRO-STANCE EV/Z-STANCE Models
Includes
Composite Grass Catcher; Mounting Bracket; Mounting Frame; Mounting Hardware; Plunge Pull Pin
Material
Composite
Compatible Manufacturer Number
994168, 994167
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79404800
- Zoro #
- G823559898
- UPC #
- 751058067803
- Country of Origin
- United States
- Item
- Grass Catcher
- Product Type
- Composite Grass Catcher
- Compatible Product Type
- Ariens 48 in and 52 in Deck Ridgeline Models, Gravely PRO-TURN 300/500/600/EV/PRO-STANCE/PRO-STANCE EV/Z-STANCE Models
- Includes
- Composite Grass Catcher; Mounting Bracket; Mounting Frame; Mounting Hardware; Plunge Pull Pin
- Material
- Composite
- Compatible Manufacturer Number
- 994168, 994167
- Shell Material
- Composite
- Traction Material
- Composite
Description
Grass Catcher, Product Type Composite Grass Catcher, Compatible Manufacturer Number 994168, 994167, Compatible Product Type Ariens 48 in and 52 in Deck Ridgeline Models, Gravely PRO-TURN 300/500/600/EV/PRO-STANCE/PRO-STANCE EV/Z-STANCE Models, Includes Composite Grass Catcher; Mounting Bracket; Mounting Frame; Mounting Hardware; Plunge Pull Pin, Material Composite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.