H Adjustment Lever, Fits Ariens
Mfr # 01242000
Zoro # G7478969
product price: $41.79
/eaKey Features
Length
7 1/2 in
Application
Lawn Care
For Use With Mfr. Model Number
911075, 911078, 911079, 911080, 911081, 911082, 911084, 911085, 911086, 911087, 911094, 911095, 911098, 911099, 911100, 911101, 911102, 911132, 911133, 911134, 911135, 911136, 911137, 911138, 911139, 911140, 911141, 911142, 911143, 911144
Fits Brand
Ariens
For Use With
Lawn Mowers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01242000
Zoro #
G7478969
UPC #
-
Country of Origin
United States
Dimensions
Length
7 1/2 in
Overall Length
7 1/2 in
Details
Item
Height Adjustment Lever
Application
Lawn Care
For Use With Mfr. Model Number
911075, 911078, 911079, 911080, 911081, 911082, 911084, 911085, 911086, 911087, 911094, 911095, 911098, 911099, 911100, 911101, 911102, 911132, 911133, 911134, 911135, 911136, 911137, 911138, 911139, 911140, 911141, 911142, 911143, 911144
Fits Brand
Ariens
For Use With
Lawn Mowers
Product Type
Height Adjustment Lever
Compatible Brand
Ariens
Compatible Manufacturer Number
911075, 911078, 911079, 911080, 911081, 911082, 911084, 911085, 911086, 911087, 911094, 911095, 911098, 911099, 911100, 911101, 911102, 911132, 911133, 911134, 911135, 911136, 911137, 911138, 911139, 911140, 911141, 911142, 911143, 911144
Compatible Product Type
Ariens Walk-Behind Mowers
Description
Height Adjustment Lever, For Use With Mfr. Model Number 911075, 911078, 911079, 911080, 911081, 911082, 911084, 911085, 911086, 911086, 911086, 911086, 911086, 911086, 911086, 911087, 911087, 911094, 911094, 911095, 911098, 911099, 911100, 911101, 911101, 911102, 911102, 911102, 911132, 911132, 911133, 911133, 911133, 911133, 911133, 911134, 911134, 911134, 911134, 911134, 911135, 911136, 911137, 911138, 911139, 911139, 911140, 911141, 911141, 911142, 911142, 911143, 911143, 911144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.