Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ikon 52 in. 726 cc Hydrostatic Gas Zero Turn Riding Mower

  • Mfr # 918005

  • Zoro # G616251046


product price: $6,199.99
/ea
Additional $650.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
82.5 in
For Use With
Gas Zero Turn
Overall Width
35 in
Overall Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918005
Zoro #
G616251046
UPC #
751058048253
Country of Origin
United States

Dimensions

Overall Length
82.5 in
Overall Width
35 in
Overall Height
63 in

Details

For Use With
Gas Zero Turn
Item
Tractors/Riders

Description

Brand Name: Ariens, Deck Material: Steel, Drive Type: Rear-Wheel Drive, Engine Brand: Kawasaki, Engine Displacement: 726, Front Wheel Size: 11, Maximum Cutting Height: 4.5, Minimum Cutting Height: 1.5, Number of Blades: 3, Powered By: Gas, Product Type: Z

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.