Zoro Homepage

LH Auger Rake, Fits Ariens

  • Mfr # 52103400

  • Zoro # G7479958


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Fits Brand
Ariens
Size
28 in
For Use With
Snow Blowers
Application
Snow Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52103400
Zoro #
G7479958
UPC #
-
Country of Origin
United States

Dimensions

Size
28 in
Overall Length
28 in

Details

Item
Auger Rake
Material
Steel
Fits Brand
Ariens
For Use With
Snow Blowers
Application
Snow Removal
Product Type
Rake Left Hand with Zerk
Compatible Product Type
Snow Blower
Compatible Manufacturer Model Number
921013, 921017, 921018, 921022, 921023, 921027, 921030, 921031, 921034, 921035, 921036, 921037, 921044, 921052, 921304, 921307, 921308, 921309, 921311, 921314, 921315, 921316, 921317, 921318, 921321, 921322

Description

Auger Rake, For Use With Snow Blowers, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.