Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LH Auger Rake, Fits Ariens

  • Mfr # 52606400

  • Zoro # G7474367


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Ariens
Size
28 in
Application
Snow Removal
Diameter
1 in ID x 15-3/4 in OD
For Use With
Snow Blowers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52606400
Zoro #
G7474367
UPC #
-
Country of Origin
United States

Dimensions

Size
28 in
Diameter
1 in ID x 15-3/4 in OD
Overall Diameter
15 3/4 in

Details

Item
Left Hand Auger Rake
Fits Brand
Ariens
Application
Snow Removal
For Use With
Snow Blowers
For Use With Mfr. Model Number
926016, 926017, 926024, 926025, 926026, 926027, 926036, 926037, 926038, 926039, 926040, 926041, 926042, 926043, 926053, 926054, 926055, 926056, 926104, 926105, 926302, 926310, 926311, 926312, 926313, 926314, 926315, 926316, 926317, 926318, 926319, 926320, 926321, 926322, 926323, 926324, 926325, 926326, 926328, 926329, 926500, 926501, 926506, 926507, 926508, 926513, 926514, 926516
Material
Steel
Product Type
Left Hand Rake
Compatible Brand
Ariens
Compatible Manufacturer Number
016, 025, 036, 311, 315
Compatible Product Type
Snow Blowers

Description

Left Hand Auger Rake, For Use With Mfr. Model Number 926016, 926017, 926024, 926025, 926026, 926027, 926036, 926037, 926038, 926039, 926040, 926041, 926042, 926043, 926053, 926054, 926055, 926056, 926104, 926105, 926302, 926310, 926311, 926312, 926313, 926314, 926315, 926316, 926317, 926318, 926319, 926320, 926321, 926322, 926323, 926324, 926325, 926326, 926328, 926329, 926500, 926501, 926506, 926507, 926508, 926513, 926514, 926516, Fits Brand Ariens, For Use With Snow Blowers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.