Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LH Auger Rake, Fits Ariens

  • Mfr # 52606600

  • Zoro # G7478110


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 in ID x 15-3/4 in OD
Material
Steel
For Use With Mfr. Model Number
926007, 926009, 926010, 926011, 926012, 926016, 926017, 926024, 926025, 926026, 926027, 926028, 926036, 926037, 926038, 926039, 926040, 926041, 926042, 926043, 926053, 926054, 926055, 926056, 926104, 926105, 926302, 926310, 926311, 926312, 926313, 926314, 926315, 926316, 926317, 926318, 926319, 926320, 926321, 926322, 926323, 926324, 926325, 926326, 926328, 926329, 926500, 926501, 926506, 926507, 926508, 926513, 926514, 926516, 926517
Fits Brand
Ariens
For Use With
Snow Blowers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52606600
Zoro #
G7478110
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 in ID x 15-3/4 in OD
Size
32 in
Overall Diameter
15 3/4 in

Details

Item
Left Hand Auger Rake
Material
Steel
For Use With Mfr. Model Number
926007, 926009, 926010, 926011, 926012, 926016, 926017, 926024, 926025, 926026, 926027, 926028, 926036, 926037, 926038, 926039, 926040, 926041, 926042, 926043, 926053, 926054, 926055, 926056, 926104, 926105, 926302, 926310, 926311, 926312, 926313, 926314, 926315, 926316, 926317, 926318, 926319, 926320, 926321, 926322, 926323, 926324, 926325, 926326, 926328, 926329, 926500, 926501, 926506, 926507, 926508, 926513, 926514, 926516, 926517
Fits Brand
Ariens
For Use With
Snow Blowers
Application
Snow Removal
Product Type
Left Hand Rake
Compatible Manufacturer Number
026, 027, 302, 312, 316, 500
Compatible Product Type
Snow Blowers
Compatible Brand
Ariens

Description

Left Hand Auger Rake, For Use With Mfr. Model Number 926007, 926009, 926010, 926011, 926012, 926016, 926017, 926024, 926025, 926026, 926027, 926028, 926036, 926037, 926038, 926039, 926040, 926041, 926042, 926043, 926053, 926054, 926055, 926056, 926104, 926105, 926302, 926310, 926311, 926312, 926313, 926314, 926315, 926316, 926317, 926318, 926319, 926320, 926321, 926322, 926323, 926324, 926325, 926326, 926328, 926329, 926500, 926501, 926506, 926507, 926508, 926513, 926514, 926516, 926517

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.