LH Auger Rake, Fits Ariens
Mfr # 52606800
Zoro # G7472860
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Size
36 in
Diameter
1 in ID x 15-3/4 in OD
For Use With
Snow Blowers
Material
Steel
Application
Snow Removal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52606800
Zoro #
G7472860
UPC #
-
Country of Origin
United States
Dimensions
Size
36 in
Diameter
1 in ID x 15-3/4 in OD
Overall Diameter
15 3/4 in
Details
Item
Left Hand Auger Rake
For Use With
Snow Blowers
Material
Steel
Application
Snow Removal
For Use With Mfr. Model Number
Fits Brand
Ariens
Product Type
Left Hand Rake
Compatible Brand
Ariens
Compatible Product Type
Snow Blowers
Compatible Manufacturer Number
313, 501
Description
Left Hand Auger Rake, For Use With Mfr. Model Number 926016, 926017, 926024, 926025, 926026, 926027, 926036, 926037, 926038, 926039, 926040, 926041, 926042, 926043, 926053, 926054, 926055, 926056, 926104, 926105, 926302, 926310, 926311, 926312, 926313, 926314, 926315, 926316, 926317, 926318, 926319, 926320, 926321, 926322, 926323, 926324, 926325, 926326, 926328, 926329, 926500, 926501, 926506, 926507, 926508, 926513, 926514, 926516, Fits Brand Ariens, For Use With Snow Blowers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.