Mower Blade 17.35", Ariens
Mfr # 03971900
Zoro # G8851087
product price: $33.19
/eaKey Features
For Use With
Ariens EDGE Models
Blade Type
Standard
OEM Replacement For
ARIENS 03746500, ARIENS 03971900, GRAVELY 03746500, GRAVELY 03971900
Width
2 1/4 in
Product Type
Zero Turn Mower Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03971900
Zoro #
G8851087
UPC #
-
Country of Origin
United States
Dimensions
Length
17 3/8 in
Width
2 1/4 in
Center Hole Diameter
5/8 in
Details
Item
Lawn Mower Blade
For Use With
Ariens EDGE Models
Blade Type
Standard
OEM Replacement For
ARIENS 03746500, ARIENS 03971900, GRAVELY 03746500, GRAVELY 03971900
Product Type
Zero Turn Mower Blade
Compatible Mower
Ariens 03746500, Ariens 03971900, Gravely 03746500, Gravely 03971900
Description
Lawn Mower Blade, Compatible Mower Ariens 03746500, Ariens 03971900, Gravely 03746500, Gravely 03971900, Blade Type Standard, Center Hole Diameter 5/8 in, Width 2 1/4 in, Length 17 3/8 in, Product Type Zero Turn Mower Blade, For Use With Ariens EDGE Models
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.