Zoro Homepage

Non-Abrasive Skid Shoes

  • Mfr # 72603100

  • Zoro # G1952772


product price: $53.19
/ea

Key Features

For Use With
All Ariens Snow Blowers
Width
3 5/8 in
Color
Black
Material
Polyurethane
Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72603100
Zoro #
G1952772
UPC #
751058023359
Country of Origin
Canada

Dimensions

Width
3 5/8 in
Height
1 1/4 in
Length
5 7/8 in
Overall Width
3 5/8 in
Overall Length
5 7/8 in
Overall Height
1 1/4 in

Details

Item
Snow Blower Parts & Accessories
For Use With
All Ariens Snow Blowers
Color
Black
Material
Polyurethane
Compatible Brand
Ariens
Product Type
Skid Shoe - Non-Abrasive

Description

Composite Skid Shoe Kit, For Use With All Ariens Snow Blowers, Material Polyurethane, Black, Height 1 1/4 in, Length 5 7/8 in, Width 3 5/8 in, Fits All Ariens Snow Throwers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.