Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, Fits Ariens

  • Mfr # 06542000

  • Zoro # G7478908


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

For Use With
Lawn Mowers
Diameter
25/64 in
For Use With Mfr. Model Number
000629, 000631, 515063, 515196, 715117, 815011, 815012, 815013, 815014, 815015, 815017, 815018, 815019, 815022, 815023, 815024, 815026, 815033, 815034, 815043, 815154, 820001, 820002, 821001, 826003, 827015, 827016, 827017, 832009, 888305, 888306, 888308, 891002, 891003, 892004, 892005, 892012, 892016, 892017, 892019, 892020
Size
25/64 in to 16 in
Application
Lawn Care
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06542000
Zoro #
G7478908
UPC #
-
Country of Origin
United States

Dimensions

Diameter
25/64 in
Size
25/64 in to 16 in
Overall Diameter
0.38 in

Details

Item
Nut
For Use With
Lawn Mowers
For Use With Mfr. Model Number
000629, 000631, 515063, 515196, 715117, 815011, 815012, 815013, 815014, 815015, 815017, 815018, 815019, 815022, 815023, 815024, 815026, 815033, 815034, 815043, 815154, 820001, 820002, 821001, 826003, 827015, 827016, 827017, 832009, 888305, 888306, 888308, 891002, 891003, 892004, 892005, 892012, 892016, 892017, 892019, 892020
Application
Lawn Care
Fits Brand
Ariens
Product Type
Nut
Compatible Product Type
Ariens Lawn Mower, Snow Blower
Compatible Brand
Ariens
Compatible Manufacturer Number
000629, 000631, 515063, 515196, 715117, 815011, 815012, 815013, 815014, 815015, 815017, 815018, 815019, 815022, 815023, 815024, 815026, 815033, 815034, 815043, 815154, 820001, 820002, 821001, 826003, 827015, 827016, 827017, 832009, 888305, 888306, 888308, 891002, 891003, 892004, 892005, 892012, 892016, 892017, 892019, 892020

Description

Nut, For Use With Mfr. Model Number 000629, 000631, 515063, 515196, 715117, 815011, 815011, 815012, 815013, 815013, 815014, 815014, 815015, 815017, 815018, 815019, 815022, 815023, 815024, 815026, 815033, 815034, 815043, 815043, 815154, 820001, 820001, 820002, 820002, 821001, 821001, 826003, 826003, 827015, 827015, 827016, 827016, 827016, 827017, 827017, 827017, 827017, 832009, 888305, 888306, 888308, 891002, 891003, 892004, 892005, 892012, 892016, 892017, 892019, 892020, Fits Brand Ariens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.