Zoro Homepage

Power Brush, 4-Cycle, Electric, 33" W

  • Mfr # 921076

  • Zoro # G716555792


product price: $4,180.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Engine Cycle
4-Cycle
Engine Displacement
179 cc
Tool Weight
238 lb
Start Type
Electric
Brush Diameter
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
921076
Zoro #
G716555792
UPC #
751058067148
Country of Origin
United States

Dimensions

Brush Diameter
18 in
Brush Width
28 in
Tool Width
33 in

Details

Engine Cycle
4-Cycle
Engine Displacement
179 cc
Tool Weight
238 lb
Start Type
Electric
Item
Power Brush
Tool Series
Power Brush 28
CARB Compliant
CARB Non-Compliant
Engine Brand
Ariens AX

Description

Power Brush, Tool Width 33 in, Brush Width 28 in, Engine Displacement 179 cc, Engine Cycle 4-Cycle, Horsepower Not Applicable, Engine Brand Ariens AX, Start Type Electric, Brush Diameter 18 in, Tool Weight 238 lb, CARB Compliant CARB Non-Compliant, Tool Series Power Brush 28

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.