Replacement Blades
- Mfr # 79219200
- Zoro # G624448674
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Product Type
Mower Blade Kit
Center Hole Diameter
0.63 in
For Use With
48 in Deck Laser Edge Mower
Width
2 1/2 in
Includes
(3) 16.2 in Laser Edge Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79219200
- Zoro #
- G624448674
- UPC #
- 751058044996
- Country of Origin
- United States
Dimensions
- Center Hole Diameter
- 0.63 in
- Width
- 2 1/2 in
- Length
- 16 3/16 in
Details
- Item
- Lawn Mower Blades
- Product Type
- Mower Blade Kit
- For Use With
- 48 in Deck Laser Edge Mower
- Includes
- (3) 16.2 in Laser Edge Blades
- Blade Type
- Standard
- Compatible Mower
- 48 in Deck Ariens APEX/RIDGELINE, 48 in Deck Gravely ZT HD/PRO-TURN Z/ZX/100/300/PRO-STANCE/PRO-WALK
- Compatible Product Type
- 48 in Deck Laser Edge Mower
Description
Lawn Mower Blades, Compatible Mower 48 in Deck Ariens APEX/RIDGELINE, 48 in Deck Gravely ZT HD/PRO-TURN Z/ZX/100/300/PRO-STANCE/PRO-WALK, Blade Type Standard, Center Hole Diameter 0.63 in, Width 2 1/2 in, Length 16 3/16 in, Product Type Mower Blade Kit, Includes (3) 16.2 in Laser Edge Blades, For Use With 48 in Deck Laser Edge Mower
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.