RH Auger Rake, Fits Ariens
Mfr # 52102700
Zoro # G7471880
product price: $139.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
921011, 921012, 921013, 921014, 921015, 921016, 921017, 921018, 921019, 921020, 921022, 921023, 921024, 921027, 921028, 921031, 921034, 921038, 921050, 921304, 921305, 921306, 921307, 921308, 921309, 921311, 921312, 921314, 921315, 921316, 921317, 921318, 921319
Size
24 in
Application
Snow Removal
Fits Brand
Ariens
For Use With
Snow Blowers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52102700
Zoro #
G7471880
UPC #
-
Country of Origin
United States
Dimensions
Size
24 in
Details
Item
Right Hand Auger Rake
For Use With Mfr. Model Number
921011, 921012, 921013, 921014, 921015, 921016, 921017, 921018, 921019, 921020, 921022, 921023, 921024, 921027, 921028, 921031, 921034, 921038, 921050, 921304, 921305, 921306, 921307, 921308, 921309, 921311, 921312, 921314, 921315, 921316, 921317, 921318, 921319
Application
Snow Removal
Fits Brand
Ariens
For Use With
Snow Blowers
Material
Steel
Product Type
Right Hand Rake
Compatible Manufacturer Number
921011, 921012, 921013, 921014, 921015, 921016, 921017, 921018, 921019, 921020, 921022, 921023, 921024, 921027, 921028, 921031, 921034, 921038, 921050, 921304, 921305, 921306, 921307, 921308, 921309, 921311, 921312, 921314, 921315, 921316, 921317, 921318, 921319
Compatible Product Type
Snow Blowers
Compatible Brand
Ariens
Description
Right Hand Auger Rake, For Use With Mfr. Model Number 921011, 921012, 921013, 921014, 921015, 921016, 921017, 921018, 921019, 921020, 921022, 921023, 921024, 921027, 921028, 921031, 921034, 921038, 921050, 921304, 921305, 921306, 921307, 921308, 921309, 921311, 921312, 921314, 921315, 921316, 921317, 921318, 921319, Fits Brand Ariens, For Use With Snow Blowers, Application Snow Removal, Material Steel, Size 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.