Zoro Homepage

RH Auger Rake, Fits Ariens

  • Mfr # 52103100

  • Zoro # G7475259


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
Snow Removal
For Use With
Snow Blowers
Size
30 in
Fits Brand
Ariens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52103100
Zoro #
G7475259
UPC #
-
Country of Origin
United States

Dimensions

Size
30 in
Overall Length
30 in

Details

Item
Auger Rake
Material
Steel
Application
Snow Removal
For Use With
Snow Blowers
Fits Brand
Ariens
Product Type
Right Hand Rake
Compatible Manufacturer Model Number
921011, 921012, 921013, 921014, 921015, 921016, 921017, 921018, 921019, 921020, 921022, 921023, 921027, 921029, 921031, 921032, 921034, 921040, 921051, 921304, 921305, 921306, 921307, 921308, 921309, 921311, 921312, 921314, 921315, 921316, 921317, 921318, 921320
Compatible Product Type
Snow Blower

Description

Auger Rake, For Use With Snow Blowers, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.