Zoro Homepage

RH Auger Rake, Fits Ariens

  • Mfr # 52103500

  • Zoro # G7478865


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Size
28 in
Application
Snow Removal
Fits Brand
Ariens
Material
Steel
For Use With
Snow Blowers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52103500
Zoro #
G7478865
UPC #
-
Country of Origin
United States

Dimensions

Size
28 in
Overall Length
28 in

Details

Item
Right Hand Auger Rake
Application
Snow Removal
Fits Brand
Ariens
Material
Steel
For Use With
Snow Blowers
For Use With Mfr. Model Number
921013, 921017, 921018, 921022, 921023, 921027, 921030, 921031, 921034, 921035, 921036, 921037, 921044, 921052, 921304, 921307, 921308, 921309, 921311, 921314, 921315, 921316, 921317, 921318, 921321, 921322
Product Type
Rake
Compatible Brand
Ariens
Compatible Manufacturer Number
921013, 921017, 921018, 921022, 921023, 921027, 921030, 921031, 921034, 921035, 921036, 921037, 921044, 921052, 921304, 921307, 921308, 921309, 921311, 921314, 921315, 921316, 921317, 921318, 921321, 921322
Compatible Product Type
Snow Blowers

Description

Right Hand Auger Rake, For Use With Mfr. Model Number 921013, 921017, 921018, 921022, 921023, 921027, 921030, 921031, 921034, 921035, 921036, 921037, 921044, 921052, 921304, 921307, 921308, 921309, 921311, 921314, 921315, 921316, 921317, 921318, 921321, 921322, Fits Brand Ariens, For Use With Snow Blowers, Application Snow Removal, Material Steel, Size 28 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.