Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RH Auger Rake, Fits Ariens

  • Mfr # 52606300

  • Zoro # G7481890


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 in ID x 15-3/4 in OD
Fits Brand
Ariens
Material
Steel
For Use With
Snow Blowers
Size
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52606300
Zoro #
G7481890
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 in ID x 15-3/4 in OD
Size
26 in
Overall Diameter
15 3/4 in

Details

Item
Right Hand Auger Rake
Fits Brand
Ariens
Material
Steel
For Use With
Snow Blowers
For Use With Mfr. Model Number
926016, 926017, 926024, 926025, 926026, 926027, 926036, 926037, 926038, 926039, 926040, 926041, 926042, 926043, 926104, 926105, 926302, 926310, 926311, 926312, 926313, 926314, 926315, 926316, 926317, 926318, 926319, 926320, 926500, 926501, 926506, 926507, 926508
Application
Snow Removal
Product Type
Right Hand Rake
Compatible Brand
Ariens
Compatible Manufacturer Number
926016, 926017, 926024, 926025, 926026, 926027, 926036, 926037, 926038, 926039, 926040, 926041, 926042, 926043, 926104, 926105, 926302, 926310, 926311, 926312, 926313, 926314, 926315, 926316, 926317, 926318, 926319, 926320, 926500, 926501, 926506, 926507, 926508
Compatible Product Type
Snow Blowers

Description

Right Hand Auger Rake, For Use With Mfr. Model Number 926016, 926017, 926024, 926025, 926026, 926027, 926036, 926037, 926038, 926039, 926040, 926041, 926042, 926043, 926104, 926105, 926302, 926310, 926311, 926312, 926313, 926314, 926315, 926316, 926317, 926318, 926319, 926320, 926500, 926501, 926506, 926507, 926508, Fits Brand Ariens, For Use With Snow Blowers, Application Snow Removal, Diameter 1 In. I.D. x 15-3/4 In. O.D., Material Steel, Size 26 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.