Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RH Auger Rake, Fits Ariens

  • Mfr # 52606500

  • Zoro # G7476616


product price: $229.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
926016, 926017, 926024, 926025, 926026, 926027, 926036, 926037, 926038, 926039, 926040, 926041, 926042, 926043, 926053, 926054, 926055, 926056, 926104, 926105, 926302, 926310, 926311, 926312, 926313, 926314, 926315, 926316, 926317, 926318, 926319, 926320, 926321, 926322, 926323, 926324, 926325, 926326, 926328, 926329, 926500, 926501, 926506, 926507, 926508, 926513, 926514, 926516
Fits Brand
Ariens
For Use With
Snow Blowers
Size
28 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52606500
Zoro #
G7476616
UPC #
-
Country of Origin
United States

Dimensions

Size
28 in
Diameter
1 in ID x 15-3/4 in OD
Overall Diameter
15 3/4 in

Details

Item
Right Hand Auger Rake
For Use With Mfr. Model Number
926016, 926017, 926024, 926025, 926026, 926027, 926036, 926037, 926038, 926039, 926040, 926041, 926042, 926043, 926053, 926054, 926055, 926056, 926104, 926105, 926302, 926310, 926311, 926312, 926313, 926314, 926315, 926316, 926317, 926318, 926319, 926320, 926321, 926322, 926323, 926324, 926325, 926326, 926328, 926329, 926500, 926501, 926506, 926507, 926508, 926513, 926514, 926516
Fits Brand
Ariens
For Use With
Snow Blowers
Material
Steel
Application
Snow Removal
Product Type
Right Hand Rake
Compatible Product Type
Snow Blowers
Compatible Brand
Ariens
Compatible Manufacturer Number
926016, 926017, 926024, 926025, 926026, 926027, 926036, 926037, 926038, 926039, 926040, 926041, 926042, 926043, 926053, 926054, 926055, 926056, 926104, 926105, 926302, 926310, 926311, 926312, 926313, 926314, 926315, 926316, 926317, 926318, 926319, 926320, 926321, 926322, 926323, 926324, 926325, 926326, 926328, 926329, 926500, 926501, 926506, 926507, 926508, 926513, 926514, 926516

Description

Right Hand Auger Rake, For Use With Mfr. Model Number 926016, 926017, 926024, 926025, 926026, 926027, 926036, 926037, 926038, 926039, 926040, 926041, 926042, 926043, 926053, 926054, 926055, 926056, 926104, 926105, 926302, 926310, 926311, 926312, 926313, 926314, 926315, 926316, 926317, 926318, 926319, 926320, 926321, 926322, 926323, 926324, 926325, 926326, 926328, 926329, 926500, 926501, 926506, 926507, 926508, 926513, 926514, 926516, Fits Brand Ariens, For Use With Snow Blowers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.