Zoro Homepage

RH Auger Rake, Fits Ariens

  • Mfr # 52606900

  • Zoro # G7477648


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 in ID x 15-3/4 in OD
Fits Brand
Ariens
Size
36 in
Application
Snow Removal
For Use With Mfr. Model Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52606900
Zoro #
G7477648
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 in ID x 15-3/4 in OD
Size
36 in
Overall Diameter
15 3/4 in

Details

Item
Right Hand Auger Rake
Fits Brand
Ariens
Application
Snow Removal
For Use With Mfr. Model Number
Material
Steel
For Use With
Snow Blowers
Product Type
Right Hand Rake
Compatible Brand
Ariens
Compatible Manufacturer Number
Compatible Product Type
Snow Blowers

Description

Right Hand Auger Rake, For Use With Mfr. Model Number 926016, 926017, 926024, 926025, 926026, 926027, 926036, 926037, 926038, 926039, 926040, 926041, 926042, 926043, 926053, 926054, 926055, 926056, 926104, 926105, 926302, 926310, 926311, 926312, 926313, 926314, 926315, 926316, 926317, 926318, 926319, 926320, 926321, 926322, 926323, 926324, 926325, 926326, 926328, 926329, 926500, 926501, 926506, 926507, 926508, 926513, 926514, 926516, Fits Brand Ariens, For Use With Snow Blowers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.