Runner Skid Shoe, Fits Ariens
Mfr # 04148959
Zoro # G7473387
product price: $57.89
/eaKey Features
For Use With
Snow Blowers
Length
5 5/8 in
Material
Steel
Application
Snow Removal
Fits Brand
Ariens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04148959
Zoro #
G7473387
UPC #
-
Country of Origin
United States
Dimensions
Length
5 5/8 in
Overall Length
5 5/8 in
Details
Item
Runner Skid Shoe
For Use With
Snow Blowers
Material
Steel
Application
Snow Removal
Fits Brand
Ariens
Product Type
Snow Blower Skid Shoe
Color
Orange
Compatible Manufacturer Model Number
926065, 926066, 926067, 926068, 926070, 926071, 926072, 926332, 926333, 926334, 926335
Compatible Product Type
Snow Blower
Description
Runner Skid Shoe, For Use With Snow Blowers, Material Steel, Orange, Length 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.