Zoro Homepage

Scraper Blade, Fits Ariens

  • Mfr # 03884451

  • Zoro # G7480685


product price: $45.39
/ea

Key Features

Material
Steel
Fits Brand
Ariens
For Use With
Snow Blowers
Length
24 in
Application
Snow Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03884451
Zoro #
G7480685
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Overall Height
1/8 in
Overall Width
1 3/4 in
Overall Length
23 3/4 in

Details

Item
Scraper Blade
Material
Steel
Fits Brand
Ariens
For Use With
Snow Blowers
Application
Snow Removal
Product Type
Scraper Blade
Compatible Manufacturer Model Number
920305, 920309, 920313, 920400, 920402, 920404, 920405
Compatible Product Type
Snow Blower
Color
Black

Description

Scraper Blade, For Use With Snow Blowers, Material Steel, Black, Length 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.