Zoro Homepage

Scraper Blade, Fits Ariens

  • Mfr # 04182159

  • Zoro # G7474699


product price: $41.89
/ea

Key Features

Fits Brand
Ariens
Material
Steel
For Use With
Snow Blowers
Application
Snow Removal
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04182159
Zoro #
G7474699
UPC #
-
Country of Origin
United States

Dimensions

Length
28 in
Overall Length
28 in

Details

Item
Scraper Blade
Fits Brand
Ariens
Material
Steel
For Use With
Snow Blowers
Application
Snow Removal
Product Type
Scraper Blade
Compatible Product Type
Snow Blower
Compatible Manufacturer Model Number
926002, 926006, 926009, 926012, 926015, 926016, 926022, 926025, 926036, 926038, 926042, 926053, 926056, 926061, 926065

Description

Scraper Blade, For Use With Snow Blowers, Material Steel, Length 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.