Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scraper Blade, Fits Ariens

  • Mfr # 04743459

  • Zoro # G7476397


product price: $45.49
/ea

Key Features

For Use With
Snow Blowers
Application
Snow Removal
Length
20 in
Material
Steel
For Use With Mfr. Model Number
920024, 920026
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04743459
Zoro #
G7476397
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Overall Length
20 in

Details

Item
Scraper Blade
For Use With
Snow Blowers
Application
Snow Removal
Material
Steel
For Use With Mfr. Model Number
920024, 920026
Fits Brand
Ariens
Product Type
Scraper Blade
Compatible Manufacturer Number
920024, 920026
Compatible Product Type
Snow Thrower
Compatible Brand
Ariens

Description

Scraper Blade, For Use With Mfr. Model Number 920024, 920024, 920026, Fits Brand Ariens, For Use With Snow Blowers, Application Snow Removal, Length 20 In., Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.