Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shear Bolt and Nut, Fits Ariens

  • Mfr # 51001500

  • Zoro # G7479705


product price: $8.69
/ea

Key Features

Length
2 in
Diameter
5/16 in
Application
Snow Removal
Fits Brand
Ariens
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51001500
Zoro #
G7479705
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Diameter
5/16 in
Overall Length
2 in
Overall Diameter
5/16 in

Details

Item
Shear Bolt and Nut
Application
Snow Removal
Fits Brand
Ariens
Material
Steel
For Use With
Snow Blowers
Includes
(3) Center Lock Nut, (3) Replacement Shear Pin
Product Type
Shear Bolt Kit
Compatible Manufacturer Model Number
824012, 834006, 834009, 834033, 834035, 835006, 835029, 836004, 836010, 836011, 922003, 922010, 922012, 922014, 922016, 922018, 922019, 922020, 922021, 922022, 922023, 922024, 922025, 924016, 924018, 924020, 924022, 924024, 924026, 924027, 924028, 924029, 924032, 924036, 924038, 924039, 924040, 924042, 924044, 924046, 924048, 924050, 924051, 924052, 924054, 924056, 924071, 924072, 924073, 924074
Compatible Product Type
Snow Blower

Description

Shear Bolt and Nut, For Use With Snow Blowers, Material Steel, Length 2 in, Includes (3) Center Lock Nut, (3) Replacement Shear Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.