Shear Pin Kit for Snow Blowers, PK3
Mfr # 72100600
Zoro # G3653221
product price: $7.99
/pk 3, $2.66/eaKey Features
For Use With
Ariens Deluxe/Pro Snow Blowers
Height
5/16 in
Width
5/16 in
Length
2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72100600
Zoro #
G3653221
UPC #
751058026183
Country of Origin
United States
Dimensions
Height
5/16 in
Width
5/16 in
Length
2 in
Overall Width
5/16 in
Overall Length
2 in
Overall Height
5/16 in
Details
Item
Snow Blower Parts & Accessories
For Use With
Ariens Deluxe/Pro Snow Blowers
Color
Black
Material
Steel
Includes
(3) Nuts, (3) Shear Bolts
Compatible Brand
Ariens
Product Type
Shear Bolt Kit
Compatible Product Type
Snow Blower
Description
Shear Bolt Kit, For Use With Ariens Deluxe/Pro Snow Blowers, Material Steel, Black, Height 5/16 in, Length (In.) 12, Length 2 in, Width (In.) 9-1/2, Width 5/16 in, Depth (In.) 12, Height (In.) 3/10, Includes (3) Nuts, (3) Shear Bolts, Dia. (In.) 3/10, Fits Ariens Deluxe/Pro Snow Throwers, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.