Zoro Homepage

Snow Blower

  • Mfr # 921073

  • Zoro # G711903772


product price: $3,469.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Clearing Path
28 in
Auger Diameter
14 in
Engine Brand
Ariens
Inlet Height
21 in
Start Type
Electric Ignition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
921073
Zoro #
G711903772
UPC #
751058044484
Country of Origin
United States

Dimensions

Auger Diameter
14 in
Inlet Height
21 in
Chute Turning Radius
200 Degrees
Clearing Depth
21 in
Overall Height
45 5/16 in
Overall Width
29 7/8 in
Impeller Diameter
14 in
Overall Length
58 1/2 in

Details

Item
Gas-Powered Walk-Behind Snow Blower
Clearing Path
28 in
Engine Brand
Ariens
Start Type
Electric Ignition
Fuel Tank Capacity
Not Available
Drive Type
Disc-O-Matic
Integrated Hand Warmers
Yes
Drive Gears
Forward and Reverse
Wheel Type
Pneumatic
Adjustable Handle
Not Adjustable
Engine Cycle
4-Cycle
Power Source
Gas-Powered
Speed Settings
Variable
Stage
Two-Stage
Tool Series
Platinum
Chute Control
Dash Mount Joystick
Number of Speeds
8
Turning Capability
Auto-Turn
Auger Material
Steel
Tool Weight
283 lb
Engine Displacement
369 cc
Number of Impeller Blades
3
Impeller Material
Steel
Throw - Maximum
55 ft
Includes Head Lights
Yes
Product Type
Walk-Behind Snow Blower

Description

Gas-Powered Walk-Behind Snow Blower, 28 in Clearing Path, Auger Diameter 14 in, Inlet Height 21 in, Engine Brand Ariens, Drive Gears Forward and Reverse, Drive Type Disc-O-Matic, Start Type Electric Ignition, Fuel Tank Capacity Not Available, Chute Turning Radius 200 Degrees , Integrated Hand Warmers Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.