Zoro Homepage

Snow Blower

  • Mfr # 921075

  • Zoro # G611903766


product price: $2,759.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Clearing Path
30 in
Auger Diameter
14 in
Engine Brand
Ariens
Inlet Height
21 in
Integrated Hand Warmers
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
921075
Zoro #
G611903766
UPC #
751058046488
Country of Origin
United States

Dimensions

Auger Diameter
14 in
Inlet Height
21 in
Chute Turning Radius
200 Degrees
Overall Height
45 7/8 in
Clearing Depth
21 in
Impeller Diameter
14 in
Overall Length
58 1/2 in
Wheel Diameter
16 in
Overall Width
32 3/8 in

Details

Item
Gas-Powered Walk-Behind Snow Blower
Clearing Path
30 in
Engine Brand
Ariens
Integrated Hand Warmers
Yes
Fuel Tank Capacity
Not Available
Drive Type
Disc-O-Matic
Drive Gears
Forward and Reverse
Start Type
Electric Ignition
Stage
Two-Stage
Auger Material
Steel
Includes Head Lights
Yes
Number of Impeller Blades
3
Tool Weight
274 lb
Adjustable Handle
Not Adjustable
Wheel Type
Pneumatic
Number of Speeds
8
Engine Displacement
414 cc
Impeller Material
Steel
Engine Cycle
4-Cycle
Tool Series
Platinum
Product Type
Walk-Behind Snow Blower
Speed Settings
Variable
Turning Capability
Auto-Turn
Chute Control
Electric
Throw - Maximum
55 ft
Power Source
Gas-Powered

Description

Gas-Powered Walk-Behind Snow Blower, 30 in Clearing Path, Auger Diameter 14 in, Inlet Height 21 in, Engine Brand Ariens, Drive Gears Forward and Reverse, Drive Type Disc-O-Matic, Start Type Electric Ignition, Fuel Tank Capacity Not Available, Chute Turning Radius 200 Degrees , Integrated Hand Warmers Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.