Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snow Blower

  • Mfr # 926081

  • Zoro # G016045252


original price: $4,475.99
2% off
new price: $4,369.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Engine Brand
Ariens
Auger Diameter
16 in
Inlet Height
23 1/2 in
Start Type
Electric Ignition
Chute Turning Radius
200 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
926081
Zoro #
G016045252
UPC #
751058046525
Country of Origin
United States

Dimensions

Auger Diameter
16 in
Inlet Height
23 1/2 in
Chute Turning Radius
200 Degrees
Wheel Width
6 1/2 in
Impeller Diameter
14 in
Clearing Depth
23 1/2 in
Overall Length
60 5/16 in
Overall Width
38 3/16 in
Overall Height
46 5/8 in
Wheel Diameter
16 in

Details

Engine Brand
Ariens
Start Type
Electric Ignition
Fuel Tank Capacity
3 L
Clearing Path
36 in
Item
Snow Blower
Integrated Hand Warmers
Yes
Drive Gears
Forward and Reverse
Drive Type
Self-Propelled
Engine Cycle
4-Cycle
Number of Impeller Blades
3
Speed Settings
Variable
Chute Control
Quick-Turn
Wheel Type
Pneumatic
Tool Series
PROFESSIONAL 36
Adjustable Handle
Not Adjustable
Chute Material
Steel
Power Source
Gas-Powered
Stage
Two-Stage
Engine Displacement
420 cc
Turning Capability
Auto-Turn
Impeller Material
Steel
Auger Material
Steel
Product Type
Snow Blower
Tool Weight
320 lb
Throw - Maximum
60 ft
Includes Head Lights
Yes

Description

Snow Blower, 36 in Clearing Path, Auger Diameter 16 in, Inlet Height 23 1/2 in, Engine Brand Ariens, Drive Gears Forward and Reverse, Drive Type Self-Propelled, Start Type Electric Ignition, Fuel Tank Capacity 3 L, Wheel Width 6 1/2 in, Chute Turning Radius 200 Degrees , Integrated Hand Warmers Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.