Zoro Homepage

Zero Turn Lawn Mower, 42 in Cutting W

  • Mfr # 915283

  • Zoro # G116439845


product price: $4,569.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Engine Cycle
4-Cycle
Engine Displacement
656 cc
Drivetrain
Rear-Wheel Drive
Power Source
Gas-Powered
Deck Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915283
Zoro #
G116439845
UPC #
751058048420
Country of Origin
United States

Dimensions

Recommended Yard Size - Maximum
2 acre
Recommended Yard Size - Minimum
1/4 acre
Cutting Width
42 in

Details

Item
Zero Turn Lawn Mower
Engine Cycle
4-Cycle
Engine Displacement
656 cc
Drivetrain
Rear-Wheel Drive
Power Source
Gas-Powered
Deck Material
Steel
Number of Speeds
Variable
Discharge Location
Side

Description

Zero Turn Lawn Mower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.