Zoro Homepage

Zero Turn Lawn Mower, 60 in Cutting W

  • Mfr # 918006

  • Zoro # G516439711


product price: $6,089.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Engine Displacement
727 cc
Cutting Width
60 in
Power Source
Gas-Powered
Number of Speeds
Variable
Recommended Yard Size - Maximum
3 acre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918006
Zoro #
G516439711
UPC #
751058048260
Country of Origin
United States

Dimensions

Cutting Width
60 in
Recommended Yard Size - Maximum
3 acre
Recommended Yard Size - Minimum
1/2 acre

Details

Item
Zero Turn Lawn Mower
Engine Displacement
727 cc
Power Source
Gas-Powered
Number of Speeds
Variable
Engine Cycle
4-Cycle
Discharge Location
Side
Deck Material
Steel
Drivetrain
Rear-Wheel Drive

Description

Zero Turn Lawn Mower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.