Shop ARIENS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Zero-Turn Mower, 48" W, Steel, 725.9 cc
- Mfr # 994167
- Zoro # G122843759
product price:Â
$
8,560.99
/ea
Key Features
Rear Wheel Width
10 in
Number of Speeds
2
Horsepower
22 hp
Recommended Yard Size - Maximum
5 acre
Product Type
Gas-Powered Riding Lawn Mower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 994167
- Zoro #
- G122843759
- UPC #
- 751058067223
- Country of Origin
- United States
- Number of Speeds
- 2
- Horsepower
- 22 hp
- Product Type
- Gas-Powered Riding Lawn Mower
- Discharge Location
- Side
- Engine Displacement
- 725.9 cc
- Drivetrain
- Rear-Wheel Drive
- CARB Compliant
- CARB Non-Compliant
- Item
- Zero-Turn Mower
- Cutting Direction
- Forward, Reverse
- Maximum Reverse Speed
- 3 mph
- Maximum Forward Speed
- 7 mph
- Transmission
- Hydro-Gear
- Tool Series
- RIDGELINE
- Engine Cycle
- 4-Cycle
- Engine Brand
- Kawasaki
- Start
- Electric
- Tool Weight
- 719 lb
- Fuel Tank Capacity
- 4.5 gal
- Power Source - TS Only
- Gas-Powered
- Power Source
- Gas-Powered
- Power Source - old
- Gas-Powered
Dimensions
- Rear Wheel Width
- 10 in
- Recommended Yard Size - Maximum
- 5 acre
- Overall Length
- 65 1/2 in
- Front Wheel Diameter
- 11 in
- Overall Height
- 47 1/2 in
- Rear Wheel Diameter
- 20 in
- Front Wheel Width
- 6 in
- Turning Radius
- 0 in
- Maximum Cutting Height
- 4 1/2 in
- Cutting Width
- 48 in
- Recommended Yard Size - Minimum
- 1/2 acre
- Overall Width
- 61 in
- Minimum Cutting Height
- 1 1/2 in
- Wire Rope Length
- 65 1/2 in
- Length
- 65 1/2 in
Description
Zero-Turn Mower, Recommended Yard Size - Maximum 5 acre, Recommended Yard Size - Minimum 1/2 acre, Cutting Width 48 in, Discharge Location Side, Deck Material Steel, Engine Cycle 4-Cycle, Engine Displacement 725.9 cc, Engine Brand Kawasaki, Start Electric, Number of Speeds 2, Turning Radius 0 in, CARB Compliant CARB Non-Compliant, Power Source Gas-Powered, Product Type Gas-Powered Riding Lawn Mower, Drivetrain Rear-Wheel Drive, Fuel Tank Capacity 4.5 gal, Tool Weight 719 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.