Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Black Powder Coated Steel Grille Guard

  • Mfr # 2065

  • Zoro # G9349757


product price: $482.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Finish
Black Powder Coated
Category Type
Grille Guard
Material
Steel
Diameter
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2065
Zoro #
G9349757
UPC #
849055018420
Country of Origin
China

Dimensions

Diameter
1-1/2"

Details

Item
Grille Guard,2065
Finish
Black Powder Coated
Category Type
Grille Guard
Material
Steel

Description

Grille Guard,2065

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.