Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Black Powder Coated Steel Grille Guard

  • Mfr # 2068

  • Zoro # G9349580


product price: $528.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Category Type
Grille Guard
Finish
Black Powder Coated
Diameter
1-1/2"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2068
Zoro #
G9349580
UPC #
849055002023
Country of Origin
China

Dimensions

Diameter
1-1/2"

Details

Category Type
Grille Guard
Finish
Black Powder Coated
Item
Grille Guard,2068
Material
Steel

Description

Grille Guard,2068

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.